Shop All Flame Resistant & Arc Flash Shirts
5.11
Stryke TDU Rapid Shirt, Black, XL
Mfr # 72071
Zoro # G1684971
product price: $80.00
/ea
Free Shipping & Returns
$80.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Xl
- Color Black
- Fabric Weight 4.84 oz
- Fits Chest Size 46 in to 48 in
- Length 32 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 72071
- Zoro # G1684971
- UPC # 844802381444
- Country of Origin Viet Nam
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | Xl |
Fits Chest Size | 46 in to 48 in |
Length | 32 5/8 in |
Neck Size | 17 in to 17-1/2 in |
Sleeve Length | Long Sleeve |
Details
Item | Stryke TDU Rapid Shirt |
Color | Black |
Fabric Weight | 4.84 oz |
Closure Type | zipper |
Binding | Hook-and-Loop, YKK Zipper |
Type | Tactical |
Includes | Badge Tap and Epaulette Kit Included, Vertical Sleeve Pockets |
Number of Pockets | 4 |
Material Trade Name | Polyester/Cotton |
Description
Stryke TDU Rapid Shirt, Size XL, Color Black, Material 65 Percent Polyester, 35 Percent Cotton, Length 32-5/8 In., Fits Chest Size 46 In. to 48 In., Sleeve Length Long Sleeve, Neck Size 17 In. to 17-1/2 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 4, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 4.84 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M Tr-332 High Capacity Battery For Versaflo Tr-300 Papr, (51131173644)
- LYLE Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (U1-1035-RA_10X7)
- NOTRAX Entrance Mat, Black, 2 ft. W x 3 ft. L (8EL19)
- THIRFO PLUMBING 1-1/2 Inch × 100 ft Double Jacket with Aluminum NST Coupling - PU Lining 300 PSI (8610002)
- 5.11 Performance Polo, 3XL, Black (72049)
- 5.11 Stryke Shirt, Khaki, L (72399)
- LAKELAND High Performance FR Henley, Hi-Vis, XL (HSAT29RT-XL)
- PORTWEST Bizflame Crew Neck T-Shirt, XL (FR01)
- RADIANS CL3 Vest SE Two Tone Green 4X (SV2725-3ZGM-4X)
- LAKELAND High Performance FR Waffle Hoodie, Black (LSCMWH01-XLT)
- ARIAT FR Pullover Hoodie, Men's, XL (10032830)
- 5.11 Flame Resistant & Arc Flash Shirts