Shop All Work Shirts
5.11
Stryke TDU Rapid Shirt, Black, 3XL
Mfr # 72071
Zoro # G0407219
product price: $80.00
/ea
Free Shipping & Returns
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 35% Cotton, 65% Polyester
- Fits Chest Size 54 in to 56 in
- Fabric Weight 4.84 oz
- Pockets 4
- Sleeve Length Long Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 72071
- Zoro # G0407219
- UPC # 844802381468
- Country of Origin Viet Nam
- Category Work Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 54 in to 56 in |
Sleeve Length | Long Sleeve |
Length | 33 7/8 in |
Neck Size | 19 in to 19-1/2 in |
Details
Item | Stryke TDU Rapid Shirt |
Color | Black |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 4.84 oz |
Pockets | 4 |
Includes | Badge Tap and Epaulette Kit Included, Vertical Sleeve Pockets |
Type | Tactical |
Closure Type | Zipper |
Style | Stryke TDU Rapid Shirt |
Description
Stryke TDU Rapid Shirt, Size 3XL, Color Black, Material 65 Percent Polyester, 35 Percent Cotton, Length 33-7/8 In., Fits Chest Size 54 In. to 56 In., Sleeve Length Long Sleeve, Neck Size 19 In. to 19-1/2 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 4, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 4.84 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Speed Limit 15 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, T1-1012-EG_18x24 (T1-1012-EG_18x24)
- BRADY Hard Hat Label, Black/Yellow, PK4 (42229)
- 3M Hard Hat, 4-Point, Uvicator, Hi-Vis Yellow (H-709SFV-UV)
- FEDERAL SIGNAL Signaling Device, 120VAC, 0.18 AC, Black (350WBX-120)
- 5.11 Job Shirt 1/4 Zip, Heather Grey, XL (72314)
- 5.11 Performance Polo, SS, Black, L (71049)
- 5.11 Station Wear Long Sleeved Shirt, Fire Nvy, Ctn, M (40052)
- 5.11 Taclite Pro Shirt, TDU Khaki, XL (72175)
- 5.11 Taclite Pro Shirt, Black, XL (71175)
- 5.11 Taclite Pro Shirt, TDU Khaki, XL (71175)
- 5.11 Taclite Pro Shirt, Black, L (72175)
- 5.11 Workwear