Shop All Work Pants and Shorts
5.11
Stryke TDU Pants, Size 38", Multicam
Mfr # 74483
Zoro # G4027900
Free Shipping & Returns
$150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicam
- Material 22% Cotton/78% Polyester with PTFE
- Fabric Weight 11.57 oz
- Fits Waist Size 38 in
- Pockets 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 74483
- Zoro # G4027900
- UPC # 888579159400
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Fits Waist Size | 38 in |
Details
Item | Stryke TDU Pants |
Color | Multicam |
Material | 22% Cotton/78% Polyester with PTFE |
Inseam | 30 in |
Fabric Weight | 11.57 oz |
Pockets | 6 |
Garment Style | Stryke TDU Pants |
Description
Stryke TDU Pants, Size 38 In., Multicam, Fits Waist Size 38 In., Inseam 30 In., Material 22 Percent Cotton/78 Percent Polyester with PTFE, Fabric Weight 11.57 oz, Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Leg, polypropylene, 40 1/2 in H, 29 in L, 29 in W, White (97-01-1600)
- SIGNMISSION 12in FRIED CHICKEN DECAL sticker restaurant Maryland southern spicy sandwich, D-12 Fried Chicken (D-12 Fried Chicken)
- MEDIQUE Eye Wash, Bottle, 16 oz. (21511)
- ACCUFORM Emergency Alarm Sign, 12 in Height, 14 in Width, Plastic, V-Shaped, English (PSP326)
- 5.11 Stryke Pant, Black, 36 36 (74369)
- 5.11 Men's Tactical Pant, OD Green, 30 to 31" (74251)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x36 (74273)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 34x34 (74273)
- 5.11 Womens Stryke Pants, Size 16, Black (64418)
- 5.11 Stryke Pant, Size 16, Dark Navy (64386)
- BIG BILL Belt, Leather, Black, Hook and Loop (JA300-32/34-BLK)
- 5.11 Workwear and Protective Clothing