Shop All Work Pants and Shorts
5.11
Stryke TDU Pant, TDU Khaki, 38 x 30 in.
Mfr # 74433
Zoro # G1684755
product price: $85.00
/ea
Free Shipping & Returns
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 80% Polyester/20% Cotton
- Gender Men's
- Size 38 in
- Fabric Weight 6.76 oz.
- Fits Waist Size 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74433
- Zoro # G1684755
- UPC # 888579004403
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Fits Waist Size | 38 in |
Details
Item | Stryke TDU Pants |
Color | TDU Khaki |
Material | 80% Polyester/20% Cotton |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 6.76 oz. |
Pockets | 8 |
Closure Type | YKK Zipper, PRYM Snaps and Melamine Button |
Garment Style | TDU Pant |
Number of Outside Pockets | 8 |
Includes Hammer Loop | No |
Description
Stryke Pant, Size 38 In., TDU Khaki, Fits Waist Size 38 In., Garment Style TDU Pant, Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 4.84 oz., Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Red Log Haulers Flag, w/Sewn-In, 18x18 (1818L)
- CONDOR Disposable Gloves, 5.5 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Black (22LD91)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Green/Gray, XL (1230-X)
- FIBRE-METAL BY HONEYWELL Full Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Blue (E1RW71A000)
- 5.11 Men's Tactical Pant, Black, 38 to 39" (74251)
- 5.11 Ripstop TDU Pant, Dark Navy, XL L (74003)
- 5.11 Mens Cargo Pants, Size 30" x 32", Black (74439)
- 5.11 Apex Pants, Size 36" x 30", Dark Navy (74434)
- 5.11 Stryke Pant, Khaki, 36 30 (74369)
- 5.11 Taclite Pro Pants, 34, Storm (74273)
- 5.11 Men's Tactical Pant, Black, 36 to 37" (74251)
- 5.11 Work Pants and Shorts