Shop All Work Pants and Shorts
5.11
Stryke TDU Pant, Storm, 44 x 36 in.
Mfr # 74433
Zoro # G1684317
Free Shipping & Returns
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 80% Polyester/20% Cotton
- Gender Men's
- Size 44 in
- Fabric Weight 6.76 oz.
- Fits Waist Size 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 74433
- Zoro # G1684317
- UPC # 888579005066
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 44 in |
Fits Waist Size | 44 in |
Details
Item | Stryke TDU Pants |
Color | Storm |
Material | 80% Polyester/20% Cotton |
Gender | Men's |
Inseam | 36 in |
Fabric Weight | 6.76 oz. |
Closure Type | YKK Zipper, PRYM Snaps and Melamine Button |
Pockets | 8 |
Garment Style | TDU Pant |
Number of Outside Pockets | 8 |
Includes Hammer Loop | No |
Description
Stryke Pant, Size 44 In., Storm, Fits Waist Size 44 In., Garment Style TDU Pant, Inseam 36 In., Material 65 Percent Polyester/35 Percent Cotton, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 4.84 oz., Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Dungaree Work Pants, Black, Size 40x30 In (B11-BLK 40 30)
- ESS Ballistic Safety Glasses, Brown Anti-Fog, Scratch-Resistant (740-0472)
- POLAR PLUS Heavy Duty Insulated Hooded Coverall, -50F 3X-Tall (22020NT)
- ULTRATECH Rapid Rise Containment Berm, 748gal (8432)
- 5.11 Mens Cargo Pants, Size 34" x 36", Black (74439)
- 5.11 Stryke Pant, Khaki, 32 30 (74369)
- 5.11 Men's Tactical Pant, Tundra, 38 to 39" (74251)
- 5.11 Men's Tactical Pant, Black, 32 to 33" (74251)
- 5.11 Stryke Pant, Khaki, 36 34 (74369)
- 5.11 Taclite Pro Pant, Mens, Black, 32x30 (74273)
- PIONEER Ripstop Pant, Green, 3XL (V1200461U-3XL)
- 5.11 Workwear and Protective Clothing