Shop All Work Pants and Shorts
5.11
Stryke TDU Pant, Dark Navy, 34 x 36 in.
Mfr # 74433
Zoro # G0406729
product price: $85.00
/ea
Free Shipping & Returns
$85.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 80% Polyester/20% Cotton
- Gender Men's
- Size 34 in
- Fabric Weight 6.76 oz.
- Fits Waist Size 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74433
- Zoro # G0406729
- UPC # 888579003932
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Fits Waist Size | 34 in |
Details
Item | Stryke TDU Pants |
Color | Dark Navy |
Material | 80% Polyester/20% Cotton |
Gender | Men's |
Inseam | 36 in |
Fabric Weight | 6.76 oz. |
Garment Style | TDU Pant |
Number of Outside Pockets | 8 |
Closure Type | YKK Zipper, PRYM Snaps and Melamine Button |
Pockets | 8 |
Includes Hammer Loop | No |
Description
Stryke Pant, Size 34 In., Dark Navy, Fits Waist Size 34 In., Garment Style TDU Pant, Inseam 36 In., Material 65 Percent Polyester/35 Percent Cotton, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 4.84 oz., Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Sign, Lrg Form Dangr Construction Area, 20 in Height, 28 in Width, Aluminum (D132AD)
- FRED SILVER Quarter Dome Safety Mirror (PC-QD-18)
- BRADY Brady® ALU-RED-76ST-KA3PK Brady SafeKey Lockout Padlock Aluminum 3" Steel Shackle Keyed Alike (ALU-RED-76ST-KA3PK)
- BRADY Spill Kit, Chem/Hazmat, Yellow (SKH-PP)
- 5.11 Stryke Pants, Size 38", Coyote (74369)
- 5.11 Taclite EMS Pants, 28/32, Dark Navy (74363)
- 5.11 Mens Cargo Pants, Size 42" x 30", Khaki (74439)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 12 (64360)
- 5.11 Stryke Pant, Black, 30 30 (74369)
- 5.11 Men's Tactical Pant, Black, 36 to 37" (74251)
- TRU-SPEC BDU Trouser, L, Woodland (1505)
- 5.11 Work Pants and Shorts