Shop All Work Pants and Shorts
5.11
Stryke TDU Pant, Dark Navy, 34 x 34 in.
Mfr # 74433
Zoro # G0191445
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 80% Polyester/20% Cotton
- Gender Men's
- Size 34 in
- Fabric Weight 6.76 oz.
- Fits Waist Size 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 74433
- Zoro # G0191445
- UPC # 888579003840
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Fits Waist Size | 34 in |
Details
Item | Stryke TDU Pants |
Color | Dark Navy |
Material | 80% Polyester/20% Cotton |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 6.76 oz. |
Closure Type | YKK Zipper, PRYM Snaps and Melamine Button |
Number of Outside Pockets | 8 |
Pockets | 8 |
Garment Style | TDU Pant |
Includes Hammer Loop | No |
Description
Stryke Pant, Size 34 In., Dark Navy, Fits Waist Size 34 In., Garment Style TDU Pant, Inseam 34 In., Material 65 Percent Polyester/35 Percent Cotton, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 4.84 oz., Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Notice Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English (MACC821VA)
- TILLMAN Br Select Wk Glv-Cd, PR (1500Y)
- SAFETY ZONE Latex Disposable Gloves, 5 mil Palm, Latex, Powder-Free, L, 100 PK, White (GRPR-LG-1-T)
- LYLE Eye Wash Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U7-1197-NP_10X7 (U7-1197-NP_10X7)
- 5.11 Mens Cargo Pants, Size 32" x 30", Black (74439)
- 5.11 Ripstop TDU Pant, TDU Khaki, 2XL S (74003)
- 5.11 Ripstop TDU Pant, TDU Khaki, L L (74003)
- 5.11 Apex Pants, Size 34" x 32", Storm (74434)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 36x36 (74273)
- 5.11 Stryke Pant, Black, 32 34 (74369)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 30x30 (LU20RB 30 30)
- 5.11 Work Pants and Shorts