Shop All Work Pants and Shorts
5.11
Stryke TDU Pant, Dark Navy, 32 x 30 in.
Mfr # 74433
Zoro # G0191530
product price: $85.00
/ea
Free Shipping & Returns
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material 80% Polyester/20% Cotton
- Gender Men's
- Size 32 in
- Fabric Weight 6.76 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74433
- Zoro # G0191530
- UPC # 888579003741
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 32 in |
Fits Waist Size | 32 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stryke TDU Pants |
Color | Dark Navy |
Material | 80% Polyester/20% Cotton |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 6.76 oz. |
Garment Style | TDU Pant |
Number of Outside Pockets | 8 |
Closure Type | YKK Zipper, PRYM Snaps and Melamine Button |
Pockets | 8 |
Includes Hammer Loop | No |
Description
Stryke Pant, Size 32 In., Dark Navy, Fits Waist Size 32 In., Garment Style TDU Pant, Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 4.84 oz., Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Door Scraper" Commercial Entrance Mat - 5/8 in x 24 in x 32 in - Black Non-Slip Borders (03-189)
- ABUS Lockout Padlock, KA, Blue, 1-1/2"H (72 /40 KA Blue)
- MECHANIX WEAR SpeedKnit(TM), Glove, Aramid, Size 7, 7, PR (S85CJ-06-007)
- CAROLINA SHOE Work Boots, Mens, 8, D, Pull On, 10inH, Brn, PR (CA4582)
- 5.11 Mens Urban Pants, Size 34" x 32", Navy (74461)
- 5.11 Womens Stryke Pants, Size 2, Dark Navy (64418)
- 5.11 Ripstop TDU Pants, L/20, Dark Navy (64359)
- 5.11 Mens Cargo Pants, Size 34" x 30", Black (74439)
- 5.11 Stryke Pant, Size 30, Charcoal (74369)
- 5.11 Stryke Pant, TDU Green, 38 32 (74369)
- DICKIES Work Pants, Mens, 34" Waist, 30" Inseam (WP95DN 34 30)
- 5.11 Workwear and Protective Clothing