Shop All Work Pants and Shorts
5.11
Stryke TDU Pant, Black, 36 x 32 in.
Mfr # 74433
Zoro # G0191591
Free Shipping & Returns
Not eligible for select promotions
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 80% Polyester/20% Cotton
- Gender Men's
- Size 36 in
- Fabric Weight 6.76 oz.
- Fits Waist Size 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 74433
- Zoro # G0191591
- UPC # 888579003499
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 36 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stryke TDU Pants |
Color | Black |
Material | 80% Polyester/20% Cotton |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.76 oz. |
Pockets | 8 |
Garment Style | TDU Pant |
Closure Type | YKK Zipper, PRYM Snaps and Melamine Button |
Number of Outside Pockets | 8 |
Description
Stryke Pant, Size 36 In., Black, Fits Waist Size 36 In., Garment Style TDU Pant, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 4.84 oz., Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Coated Gloves, Green/White, Size L, PR (3050-L (9))
- LYLE Safety Sign, Use Ear Protection, 5 in. H (U4-1557-RD_7X5)
- OCCUNOMIX Large Bomber Jacket, Hi-Vis Yellow (LUX-TJBJ-YL)
- HONEYWELL NORTH Fibre Metal F5500Faceshield Headgear with Speedy Mounting Loops Combo (F5500BP)
- 5.11 Mens Cargo Pants, Size 38" x 32", Charcoal (74439)
- 5.11 Men's Tactical Pant, Tundra, 34 to 35" (74251)
- 5.11 Apex Pants, Size 36" x 30", TDU Green (74434)
- 5.11 Taclite Pro Pant, Mens, Coyote, 40x32 (74273)
- 5.11 Men's Tactical Pant, OD Green, 38 to 39" (74251)
- 5.11 Mens Cargo Pants, Size 44" x 32", Charcoal (74439)
- 5.11 Stryke Pants, 34, Storm (74369)
- 5.11 Workwear and Protective Clothing