Shop All Work Shirts
5.11
Stryke Shirt, Tundra, XS
Mfr # 72399
Zoro # G1936195
product price: $75.00
/ea
Free Shipping & Returns
$75.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 38% Cotton, 62% Polyester
- Fabric Weight 4.84 oz
- Fits Chest Size 30 in to 32 in
- Pockets 4
- Includes 5.11 Hidden Document Pockets, Pen Pockets At Left Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 72399
- Zoro # G1936195
- UPC # 844802374958
- Country of Origin Cambodia
- Category Work Shirts
Dimensions
Size | XS |
Fits Chest Size | 30 in to 32 in |
Neck Size | 13 in to 13-1/2 in |
Sleeve Length | Long Sleeve |
Length | 30 1/8 in |
Details
Item | Stryke Shirt |
Color | Tundra |
Material | 38% Cotton, 62% Polyester |
Fabric Weight | 4.84 oz |
Pockets | 4 |
Includes | 5.11 Hidden Document Pockets, Pen Pockets At Left Sleeve |
Closure Type | Button |
Type | Tactical |
Style | Stryke Shirt |
Description
Stryke Shirt, Size XS, Color Tundra, Material 38 Percent Cotton, 62 Percent Polyester, Length 30-1/8 In., Fits Chest Size 30 In. to 32 In., Sleeve Length Long Sleeve, Neck Size 13 In. to 13-1/2 In., Closure Type Button, Fabric Polyester/Cotton, Pockets 4, Binding 4-Hole Melamine Buttons, Fabric Weight 4.84 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ SS360 Wildland Sasquatch Class 2 T-Shirt, Safety Orange, 4XL (730101XXXXL)
- RINGERS GLOVES Law Enforcement Glove, Stealth, 2XL, PR (507-12)
- UNCOMMON THREADS Adjustable 3-Pocket Bib Apron Blk (3011-0100)
- CONDOR U-Block Vest, Class2 Orange/Red, L (53YL34)
- 5.11 Short Sleeve Utility Polo, L, LE Green (41180)
- 5.11 Performance Short Slv Polo, XL, Dark Navy (71049T)
- 5.11 Job Shirt 1/4 Zip, Black, S (72314)
- 5.11 Bike Patrol Polo, S, Royal Blue (71322)
- 5.11 Taclite Pro Shirt, TDU Khaki, XL (72175)
- 5.11 Utility Polo, Size S, Silver Tan (41180)
- DICKIES Long Sleeve Work Shirt, Twill, Navy, L (5574NV RG L)
- 5.11 Workwear