Shop All Flame Resistant & Arc Flash Shirts
5.11
Stryke Shirt, TDU Green, S
Mfr # 72399
Zoro # G0195329
product price: $75.00
/ea
Free Shipping & Returns
$75.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Button
- Size S
- Fits Chest Size 34 in to 36 in
- Length 30 3/4 in
- Sleeve Length Long Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 72399
- Zoro # G0195329
- UPC # 844802375238
- Country of Origin Cambodia
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | S |
Fits Chest Size | 34 in to 36 in |
Length | 30 3/4 in |
Sleeve Length | Long Sleeve |
Neck Size | 14 in to 14-1/2 in |
Details
Item | Stryke Shirt |
Color | TDU Green |
Closure Type | Button |
Fabric Weight | 4.84 oz |
Type | Tactical |
Binding | 4-Hole Melamine Buttons |
Includes | 5.11 Hidden Document Pockets, Pen Pockets At Left Sleeve |
Number of Pockets | 4 |
Material Trade Name | 38% Cotton, 62% Polyester |
Description
Stryke Shirt, Size S, Color TDU Green, Material 38 Percent Cotton, 62 Percent Polyester, Length 30-3/4 In., Fits Chest Size 34 In. to 36 In., Sleeve Length Long Sleeve, Neck Size 14 In. to 14-1/2 In., Closure Type Button, Fabric Polyester/Cotton, Pockets 4, Binding 4-Hole Melamine Buttons, Fabric Weight 4.84 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 4 in. Black Aluminum Nail-On Number 2 1 pc, 3PK (841620)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Black, 11 in, Class 0, Size 8 1/2, 1 Pair (GK011B/8H)
- BRADY Sleeve, White, Labels/Roll: 100 (M7-125-1-344)
- CHECKERS Warning Whip, HD, 3 Ft, Includes X Flag (FS3X-O)
- 5.11 Performance Polo, 3XL, Black (72049)
- 5.11 Stryke Shirt, Khaki, L (72399)
- MCR SAFETY FR Long Sleeve Shirt, 8.7 cal/sq cm, Gray (S1GXL)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Black, XL (KH809XL)
- ARIAT Womens FR Crew Longsleeve Tee, Tan, L (10031020)
- NATIONAL SAFETY APPAREL TECGEN Select Flame Resistant Work Shirt, XL, Gray, (TCG01150222)
- CARHARTT FR Force Cotton LS T Shirt (100235-250)
- 5.11 Arc Flash and Flame Resistant Clothing