Shop All Flame Resistant & Arc Flash Shirts
5.11
Stryke Shirt, TDU Green, 2XL
Mfr # 72399
Zoro # G0195295
Free Shipping & Returns
$75.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Closure Type Button
- Fits Chest Size 50 in to 52 in
- Length 33 1/4 in
- Sleeve Length Long Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 72399
- Zoro # G0195295
- UPC # 844802375276
- Country of Origin Cambodia
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Length | 33 1/4 in |
Sleeve Length | Long Sleeve |
Neck Size | 17 in to 17-1/2 in |
Details
Color | TDU Green |
Item | Stryke Shirt |
Closure Type | Button |
Fabric Weight | 4.84 oz |
Type | Tactical |
Binding | 4-Hole Melamine Buttons |
Includes | 5.11 Hidden Document Pockets, Pen Pockets At Left Sleeve |
Number of Pockets | 4 |
Material Trade Name | 38% Cotton, 62% Polyester |
Description
Stryke Shirt, Size 2XL, Color TDU Green, Material 38 Percent Cotton, 62 Percent Polyester, Length 33-1/4 In., Fits Chest Size 50 In. to 52 In., Sleeve Length Long Sleeve, Neck Size 17 In. to 17-1/2 In., Closure Type Button, Fabric Polyester/Cotton, Pockets 4, Binding 4-Hole Melamine Buttons, Fabric Weight 4.84 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Faucet Mounted Eyewash/Faucet Combination No Bowl (SEF-1801-8)
- NOTRAX 4 ft. L x Vinyl, 1" Thick (519S0044BL)
- WATSON GLOVES Green Monkey, Nitrile Disposable Gloves, 8 mil Palm, Biodegradable Nitrile, Powder-Free, XL, 50 PK (5558PF-X)
- MILWAUKEE TOOL Level 1 Cut Resistant High Visibility Polyurethane Dipped Gloves - 2X-Large (48-73-8914)
- 5.11 Stryke Shirt, Khaki, L (72399)
- 5.11 Performance Polo, 3XL, Black (72049)
- PROPPER Tactical Polo, Black, Size XL (F534172001XL)
- ARIAT Flame-Resistant Shirt, Navy, L (10018816)
- CARHARTT Flame Resistant Force Loose Fit Lightweight Long-Sleeve Shirt, Steel Blue, XL, REG (104138-437XLREG)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, M (FRS160-DNY MED REG)
- COAXSHER Wildland Fire Shirt, L, Yellow, Button (FC103-L)
- 5.11 Flame Resistant & Arc Flash Shirts