Shop All Flame Resistant & Arc Flash Shirts
5.11
Stryke Shirt Tall, Khaki, 3XL
Mfr # 72399T
Zoro # G0195076
product price: $87.00
/ea
Free Shipping & Returns
$87.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Closure Type Button
- Fits Chest Size 54 in to 56 in
- Length 35 7/8 in
- Sleeve Length Long Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 72399T
- Zoro # G0195076
- UPC # 844802375573
- Country of Origin Cambodia
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 54 in to 56 in |
Length | 35 7/8 in |
Sleeve Length | Long Sleeve |
Neck Size | 19 in to 19-1/2 in |
Details
Item | Stryke Shirt Tall |
Color | Khaki |
Closure Type | Button |
Fabric Weight | 4.84 oz |
Includes | 5.11 Hidden Document Pockets, Pen Pockets At Left Sleeve |
Binding | 4-Hole Melamine Buttons |
Type | Tactical |
Number of Pockets | 4 |
Material Trade Name | Polyester/Cotton |
Description
Stryke Shirt Tall, Size 3XL, Color Khaki, Material 62 Percent Polyester, 38 Percent Cotton, Length 35-7/8 In., Fits Chest Size 54 In. to 56 In., Sleeve Length Long Sleeve, Neck Size 19 In. to 19-1/2 In., Closure Type Button, Fabric Polyester/Cotton, Pockets 4, Binding 4-Hole Melamine Buttons, Fabric Weight 4.84 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Personal Eye Wash Bottle, 1 oz. (32-000451-0000)
- GRASSWORX DOORMAT18X30""LNCSTR JUTE (10376437)
- VIROGUARD Hooded Chemical Resistant Coveralls, 25 PK, Blue, Microporous Laminate, Zipper (2404-M)
- DANNER Size 14 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-14EE)
- 5.11 Performance Polo, 3XL, Black (72049)
- 5.11 Stryke Shirt, Khaki, L (72399)
- PROPPER Tactical Polo, Black, Size XL (F534172001XL)
- ARIAT FR Crew Longsleeve Tee, Tan, 2XL (10022328)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Khaki, XL (KH841XL)
- ARIAT Flame-Resistant Shirt, Navy, L (10018816)
- PORTWEST FR Hooded Zip Sweatshirt, XXL (UFR81)
- 5.11 Flame Resistant & Arc Flash Shirts