Shop All Work Shirts
5.11
Stryke Shirt, L, Dark Navy
Mfr # 71354
Zoro # G7251730
product price: $70.00
/ea
$70.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 31% Sorona, 38% Polyester, 41% Cotton
- Fabric Weight 4.8 oz
- Fits Chest Size 42 in to 44 in
- Pockets 4
- Features Mechanical Stretch Ripstop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 71354
- Zoro # G7251730
- UPC # 888579044263
- Country of Origin Cambodia
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Neck Size | 16 in to 16-1/2 in |
Details
Item | Stryke Shirt |
Color | Dark Navy |
Material | 31% Sorona, 38% Polyester, 41% Cotton |
Fabric Weight | 4.8 oz |
Pockets | 4 |
Features | Mechanical Stretch Ripstop |
Type | Short Sleeve |
Closure Type | Button |
Style | Stryke Shirt |
Description
Stryke Shirt, Size L, Color Dark Navy, Material 41 Percent Cotton, 38 Percent Polyester, 31 Percent Sorona, Length na, Fits Chest Size 42 In. to 44 In., Neck Size 16 In. to 16-1/2 In., Closure Type Button, Fabric Polyester/Cotton/Sorona, Pockets 4, Binding 8-Hole Melamine Buttons, Fabric Weight 4.8 oz., Features Mechanical Stretch Ripstop, Type Short Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR SMOKE Liquid Smoke Blower, Manhole, 5HP, 4300 cfm (30L)
- LAKELAND High Performance FR Waffle Hoodie, Black (LSCMWH01-LG)
- MILWAUKEE TOOL Demolition Gloves - XL (48-22-8733)
- 3M Filter, Bayonet, P100, Magenta, 2 PK, NIOSH (2291)
- 5.11 Performance Polo, SS, Black, XL (71049)
- 5.11 Station Wear Lng Sleeve Shirt, Nvy, Ctn, XL (40052)
- 5.11 Utility Polo, Size 2XL, Dark Navy (41180)
- 5.11 Short Sleeve Utility Polo, L, White (41180)
- 5.11 Professional Polo, Black, 2XL (41060)
- 5.11 Taclite Pro Shirt, Black, 2XL (71175)
- ATLANTIC PACKAGING Standard T-Shirt Bag (ACR00852)
- 5.11 Workwear