Shop All Flame Resistant & Arc Flash Shirts
5.11
Stryke Shirt, Khaki, L
Mfr # 72399
Zoro # G0195356
product price: $79.55
/ea
Free Shipping & Returns
$79.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Khaki
- Closure Type Button
- Fits Chest Size 42 in to 44 in
- Length 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 72399
- Zoro # G0195356
- UPC # 844802375184
- Country of Origin Cambodia
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Length | 32 in |
Sleeve Length | Long Sleeve |
Neck Size | 16 in to 16-1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stryke Shirt |
Color | Khaki |
Closure Type | Button |
Fabric Weight | 4.84 oz |
Includes | 5.11 Hidden Document Pockets, Pen Pockets At Left Sleeve |
Type | Tactical |
Binding | 4-Hole Melamine Buttons |
Number of Pockets | 4 |
Material Trade Name | Polyester/Cotton |
Description
Stryke Shirt, Size L, Color Khaki, Material 38 Percent Cotton, 62 Percent Polyester, Length 32 In., Fits Chest Size 42 In. to 44 In., Sleeve Length Long Sleeve, Neck Size 16 In. to 16-1/2 In., Closure Type Button, Fabric Polyester/Cotton, Pockets 4, Binding 4-Hole Melamine Buttons, Fabric Weight 4.84 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 8, 1 PR (58-735)
- BRADY Floor Marking Tape, L, 2In W, 5In L, PK20 (104433)
- BRADY Blk Tag, 2 x 2 In, R, Al, Sq, 3/16 In, PK25 (87640)
- NOTRAX Entrance Mat, Brown, 2 ft. W x 3 ft. L (141S0023BR)
- LAKELAND High Performance FR Waffle Hoodie, Black (LSCMWH01-XLT)
- LAKELAND High Performance FR Henley, Gray, 4X (HSAT06-4X)
- ARIAT Womens FR Crew Longsleeve Tee, Tan, M (10031020)
- NATIONAL SAFETY APPAREL DRIFIRE HELIX FR LS HV TSHIRT (TEE-HXC3-SM-NR)
- CARHARTT Flame Resistant Force Loose Fit Lightweight Long-Sleeve Shirt, Steel Blue, XL, REG (104138-437XLREG)
- PORTWEST Bizflame Crew Neck T-Shirt, L (FR01)
- VF IMAGEWEAR Flame-Resistant Collared Shirt, L, Yl/Gy (SLB4HG RG L)
- 5.11 Flame Resistant & Arc Flash Shirts