Shop All Work Shirts
5.11
Stryke Shirt, 2XLT, TDU Green
Mfr # 72071T
Zoro # G7251898
product price: $92.00
/ea
Free Shipping & Returns
$92.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 31% Sorona, 38% Polyester, 41% Cotton
- Fits Chest Size 50 in to 52 in
- Fabric Weight 4.8 oz
- Pockets 4
- Features Mechanical Stretch Ripstop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 72071T
- Zoro # G7251898
- UPC # 844802381796
- Country of Origin Viet Nam
- Category Work Shirts
Dimensions
Size | 2XLT |
Fits Chest Size | 50 in to 52 in |
Neck Size | 18 in to 18-1/2 in |
Details
Item | Stryke Shirt |
Color | TDU Green |
Material | 31% Sorona, 38% Polyester, 41% Cotton |
Fabric Weight | 4.8 oz |
Pockets | 4 |
Features | Mechanical Stretch Ripstop |
Type | Long Sleeve |
Closure Type | Button |
Style | Stryke Shirt |
Description
Stryke Shirt, Size 2XLT, Color TDU Green, Material 41 Percent Cotton, 38 Percent Polyester, 31 Percent Sorona, Length na, Fits Chest Size 50 In. to 52 In., Neck Size 18 In. to 18-1/2 In., Closure Type Button, Fabric Polyester/Cotton/Sorona, Pockets 4, Binding 8-Hole Melamine Buttons, Fabric Weight 4.8 oz., Features Mechanical Stretch Ripstop, Type Long Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper (SV2ZGS5X)
- GVS-RPB Lens, Inner, Nova 3, PK10 (NV3-722)
- TINGLEY ComfortBrite FR Rain Jacket, Yellow/Green, 3XL (J53122)
- TOUGH DUCK Rain Jacket with Hood, Hi-Vis Yellow/Gr, XL (S37211)
- 5.11 Professional Polo, LE Green, 2XL (41060)
- 5.11 Short Sleeve Utility Polo, L, LE Green (41180)
- 5.11 Performance Polo, SS, Silver Tan, L (71049)
- 5.11 Short Sleeve Utility Polo, L, White (41180)
- 5.11 Short Sleeve Utility Polo, L, Range Red (41180)
- 5.11 Professional Polo, Dark Navy, XL (41060)
- BERNE Performance Short Sleeve Pocket Tee, M (BSM38)
- 5.11 Workwear