Shop All Work Pants and Shorts
5.11
Stryke PDU B-CL Pants, Size 34", Black
Mfr # 74427
Zoro # G4879213
product price: $85.00
/ea
Free Shipping & Returns
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 80% Polyester/20% Cotton
- Gender Men's
- Inseam Unhemmed
- Fabric Weight 6.7 oz
- Fits Waist Size 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74427
- Zoro # G4879213
- UPC # 844802379366
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Fits Waist Size | 34 in |
Details
Item | Stryke PDU Class-B Cargo Pants |
Color | Black |
Material | 80% Polyester/20% Cotton |
Gender | Men's |
Inseam | Unhemmed |
Fabric Weight | 6.7 oz |
Closure Type | YKK Zipper, Melamine Button |
Garment Style | Pants |
Number of Outside Pockets | 8 |
Pockets | 8 |
Description
Stryke PDU B-CL Pants, Size 34 In., Black, Fits Waist Size 34 In., Garment Style Pants, Inseam Unhemmed, Material 80 Percent Polyester/20 Percent Cotton, Binding YKK Zipper, Melamine Button, Fabric Weight 6.7 oz., Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT DPG216 Leather Performance Hybrid Glove (DPG216L)
- DAX HARD HATS Hard Hat Carbon Fiber Cap Brim (Black) (HDCC-17KG)
- 3M E-A-R Polyurethane Foam Classic Earplugs, 29 dB, Yellow, 1000 PK (MMM3911001)
- KONG USA Quickdraw, Argon, Quickdraw Set Argon Wire (761SET5480K)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 6 (64360)
- 5.11 Stryke Pants, 32, Tundra (74369)
- 5.11 Taclite EMS Pants, Size 38, Black (74363)
- 5.11 Apex Pants, Size 36", Volcanic (74434)
- 5.11 Mens Cargo Pants, Size 36" x 30", Black (74439)
- 5.11 Stryke Pant, Black, 32 34 (74369)
- SNICKERS WORKWEAR Snickers AllroundWork Insulated Work Pants BlackBlack 2X (U6619 0404 008)
- 5.11 Workwear and Protective Clothing