Shop All Work Pants and Shorts
5.11
Stryke Pants, Size 38", Coyote
Mfr # 74369
Zoro # G3051638
product price: $80.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
- Gender Men's
- Size 38 in
- Fabric Weight 6.76 oz.
- Garment Style Pants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74369
- Zoro # G3051638
- UPC # 888579050745
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Fits Waist Size | 38 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stryke Pants |
Color | Coyote |
Material | 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 6.76 oz. |
Garment Style | Pants |
Pockets | 12 |
Number of Outside Pockets | 12 |
Closure Type | YKK Zipper, PRYM Snap |
Includes Hammer Loop | No |
Style Number | 74369 |
Description
Stryke Pants, Size 38 In., Coyote, Fits Waist Size 38 In., Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton, Fabric Weight 11.56 oz, Pockets 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Wrist Support, XL, Ambidextrous, Black (1AGH2)
- MAGID ROC PU50 Polyurethane Palm Coated Gloves, 12PK (PU50-11)
- HILLMAN 4 in. Black Aluminum Nail-On Number 8 1 pc, 3PK (841632)
- PIG Rectangular Roof Leak Diverter, 2.56 lb. (TLS673-TR)
- 5.11 Defender Flex Jeans, Size 40", DW Indigo (74477)
- 5.11 Mens Cargo Pants, Size 34" x 34", Black (74439)
- 5.11 Apex Pants, Size 34" x 32", Storm (74434)
- 5.11 Stryke Pant, Size 8, Khaki (64386)
- 5.11 Men's Taclite Pant, Black, 50, Long (74273)
- 5.11 Stryke Pants, 34 x 30 In, Dark Navy (74369)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 31 34)
- 5.11 Workwear