Shop All Work Pants and Shorts
5.11
Stryke Pants, Size 36", Stone
Mfr # 74369
Zoro # G3051008
product price: $83.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$83.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
- Gender Men's
- Fabric Weight 6.76 oz.
- Fits Waist Size 36 in
- Pockets 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74369
- Zoro # G3051008
- UPC # 888579051278
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 36 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stryke Pants |
Color | Stone |
Material | 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.76 oz. |
Pockets | 12 |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 12 |
Garment Style | Stryke Pants |
Includes Hammer Loop | No |
Style Number | 74369 |
Description
Stryke Pants, Size 36 In., Stone, Fits Waist Size 36 In., Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton, Fabric Weight 11.56 oz, Pockets 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 14 (EVO2-14)
- BRADY Lockout Padlock, KA, Red, 1-3/4"H, PK6 (105890)
- CORTECH Inmate Shrts, Orange, 65 per PET/35 Ctn, XL (COR1155)
- PRESCO "Pesticide Treated Area—Do Not Enter" Barricade Tape (B3103R504)
- 5.11 Taclite EMS Shorts, Size 42, Dark Nvy (73309)
- 5.11 Apex Pants, Size 36" x 30", TDU Green (74434)
- 5.11 Men's Tactical Pant, OD Green, 30 to 31" (74251)
- 5.11 Mens Urban Pants, Size 40" x 34", Charcoal (74461)
- 5.11 Men's Tactical Pant, Tundra, 38 to 39" (74251)
- 5.11 Men's Tactical Pant, Black, 30 to 31" (74251)
- POLAR PLUS Insulated Cooler Pants, Navy, Size 5X (54042-5X)
- 5.11 Work Pants and Shorts