Shop All Work Pants and Shorts
5.11
Stryke Pants, Size 36", Coyote
Mfr # 74369
Zoro # G3051601
Free Shipping & Returns
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
- Gender Men's
- Size 36 in
- Fabric Weight 6.76 oz.
- Garment Style Pants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 74369
- Zoro # G3051601
- UPC # 888579050738
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 36 in |
Details
Item | Stryke Pants |
Color | Coyote |
Material | 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 6.76 oz. |
Garment Style | Pants |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 12 |
Pockets | 12 |
Includes Hammer Loop | No |
Style Number | 74369 |
Description
Stryke Pants, Size 36 In., Coyote, Fits Waist Size 36 In., Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton, Fabric Weight 11.56 oz, Pockets 9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- OIL-DRI Spill Kit, Chem/Hazmat (L90765)
- RAE Pavement Stencil, No Parking, STL-108-70432 (STL-108-70432)
- NOTRAX 36" L x PVC, 1" Thick (621S3636BY)
- 5.11 Stryke Pant, Size 16, Dark Navy (64386)
- 5.11 Stryke Pants, 32, Storm (74369)
- 5.11 Ripstop TDU Pant, TDU Khaki, L R (74003)
- 5.11 Stryke Pant, TDU Green, 28 30 (74369)
- 5.11 Mens Cargo Pants, Size 42" x 36", Black (74439)
- 5.11 Womens Stryke Pants, Size 20, Dark Navy (64418)
- CONDOR OUTDOOR PRODUCTS STEALTH OPERATOR PANTS, NAVY BLUE, 34X32 (610T-006-34-32)
- 5.11 Workwear and Protective Clothing