Shop All Work Pants and Shorts
5.11
Stryke Pants, Size 34", Stone
Mfr # 74369
Zoro # G3051163
product price: $80.00
/ea
Free Shipping & Returns
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
- Gender Men's
- Size 34 in
- Fabric Weight 6.76 oz.
- Closure Type YKK Zipper, PRYM Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74369
- Zoro # G3051163
- UPC # 888579051353
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Fits Waist Size | 34 in |
Details
Item | Stryke Pants |
Color | Stone |
Material | 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 6.76 oz. |
Closure Type | YKK Zipper, PRYM Snap |
Pockets | 12 |
Garment Style | Pants |
Number of Outside Pockets | 12 |
Includes Hammer Loop | No |
Style Number | 74369 |
Description
Stryke Pants, Size 34 In., Stone, Fits Waist Size 34 In., Inseam 34 In., Material 65 Percent Polyester/35 Percent Cotton, Fabric Weight 11.56 oz, Pockets 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Certified Loader Operator Hard Hat Emblem, Pk25 (HH113)
- ALL GEAR Transformer Sling, Yellow, 4 ft. (AGTS58-24-50Y)
- LYLE Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U5-1139-RA_14X10 (U5-1139-RA_14X10)
- SIGNMISSION No Parking Customer Parking Only No Ove Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23754 (A-1218-23754)
- 5.11 TDU Pant, Multicam, L R (74350)
- 5.11 Taclite Pro Pant, Mens, Black, 42x34 (74273)
- 5.11 Stryke Pants, 40, Tundra (74369)
- 5.11 Stryke Pant, Black, 40 30 (74369)
- 5.11 Men's Tactical Pant, Black, 30 to 31" (74251)
- 5.11 Mens Urban Pants, Size 34" x 32", Navy (74461)
- PROPPER Men Tactical Pants, 32" x 32", Coyote (F52944X23632X32)
- 5.11 Workwear and Protective Clothing