Shop All Work Pants and Shorts
5.11
Stryke Pants, Size 32", Dark Navy
Mfr # 74433
Zoro # G3053263
Free Shipping & Returns
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 80% Polyester/20% Cotton
- Gender Men's
- Size 32 in
- Fabric Weight 6.76 oz.
- Fits Waist Size 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 74433
- Zoro # G3053263
- UPC # 888579055597
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 32 in |
Fits Waist Size | 32 in |
Details
Item | Stryke TDU Pants |
Color | Dark Navy |
Material | 80% Polyester/20% Cotton |
Gender | Men's |
Inseam | 28 in |
Fabric Weight | 6.76 oz. |
Number of Outside Pockets | 8 |
Pockets | 8 |
Garment Style | TDU Pant |
Closure Type | YKK Zipper, PRYM Snaps and Melamine Button |
Includes Hammer Loop | No |
Description
Stryke Pants, Size 32 In., Dark Navy, Fits Waist Size 32 In., Inseam 28 In., Material 80 Percent Polyester/20 Percent Cotton, Fabric Weight 11.56 oz, Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOP DOG Die Cut Apron, 45", 6 mil, Blue (80013)
- BULLARD Clear Outer Lens, PK25 (MP771020)
- EDWARDS SIGNALING Remote Zone Indicator, 3-3/4 In. H (FSRZI-A)
- NATIONAL SAFETY APPAREL Cryogenic Glove, L, Olefin/Polyester, PR (G99CRBERLGSH)
- 5.11 Mens Cargo Pants, Size 34" x 36", Black (74439)
- 5.11 Taclite Pro Pant, Mens, TDU Green, 44x30 (74273)
- 5.11 Womens Stryke Pants, Size 2, Dark Navy (64418)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 38x30 (74273)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 36x36 (74273)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 34x30 (74273)
- MARCO Ultralite Blast Suit - XX-Large (1029504)
- 5.11 Workwear and Protective Clothing