Shop All Work Pants and Shorts
5.11
Stryke Pants, 38, Tundra
Mfr # 74369
Zoro # G8776117
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Tundra
- Material 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
- Gender Men's
- Size 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 74369
- Zoro # G8776117
- UPC # 844802265003
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Fits Waist Size | 38 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stryke Pants |
Color | Tundra |
Material | 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop |
Gender | Men's |
Inseam | 36 in |
Fabric Weight | 6.8 oz |
Garment Style | Stryke Pants |
Pockets | 12 |
Includes | Badge Holders On Front Belt Loops, Double Knee with Knee Pad Access, Front Pocket Opening Has Self Fabric Facings and Reinforcement Fabric On Knife Clipping Area, Gusseted Crotch, Knife Cell Phone Pockets, PTFE Treated for Spill and Stain Resistance, Self Adjusting Tunnel Waist with (7) Belt Loops |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 12 |
Includes Hammer Loop | No |
Style Number | 74369 |
Description
Stryke Pants, Size 38, Tundra, Fits Waist Size 38 In., Garment Style Pants, Inseam 36 In., Material 41 Percent Flex-Tac(TM) Polyester, 24 Percent Polyester, 35 Percent Ripstop Cotton, Binding YKK Zipper, Prym Snap, Melamine Buttons, Fabric Weight 6.76 oz., Pockets 8, Type Pants
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Equipment Lock-Out A Life Is On The Line Bilingual Tag, Pk25 (SPLOTAG12-25)
- MASTER LOCK Lockout Padlock, KA, Red, 3"H, PK6 (411KAS6RED)
- BOLLE SAFETY Dust Ggls Strap and Foam Kit, Bk, Foam (40043)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Army Green, L (70129_480-L)
- 5.11 Mens Cargo Pants, Size 44" x 32", Charcoal (74439)
- 5.11 Mens Urban Pants, Size 38" x 34", Khaki (74461)
- 5.11 Men's Tactical Pant, Black, 40 to 41" (74251)
- 5.11 Men's Tactical Pant, Black, 36 to 37" (74251)
- 5.11 TDU Pant, Multicam, L R (74350)
- 5.11 Defender Flex Jeans, Size 34", DW Indigo (74477)
- 5.11 Womens Stryke Pants, Size 20, Dark Navy (64418)
- 5.11 Workwear