Shop All Work Pants and Shorts
5.11
Stryke Pants, 38, Storm
Mfr # 74369
Zoro # G8775742
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal
- Material 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
- Gender Men's
- Size 38 in
- Inseam 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74369
- Zoro # G8775742
- UPC # 844802328470
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Fits Waist Size | 38 in |
Details
Item | Stryke Pants |
Color | Charcoal |
Material | 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 6.8 oz |
Number of Outside Pockets | 12 |
Closure Type | YKK Zipper, PRYM Snap |
Garment Style | Stryke Pants |
Includes | Badge Holders On Front Belt Loops, Double Knee with Knee Pad Access, Front Pocket Opening Has Self Fabric Facings and Reinforcement Fabric On Knife Clipping Area, Gusseted Crotch, Knife Cell Phone Pockets, PTFE Treated for Spill and Stain Resistance, Self Adjusting Tunnel Waist with (7) Belt Loops |
Pockets | 12 |
Includes Hammer Loop | No |
Style Number | 74369 |
Description
Stryke Pants, Size 38, Storm, Fits Waist Size 38 In., Garment Style Pants, Inseam 34 In., Material 41 Percent Flex-Tac(TM) Polyester, 24 Percent Polyester, 35 Percent Ripstop Cotton, Binding YKK Zipper, Prym Snap, Melamine Buttons, Fabric Weight 6.76 oz., Pockets 8, Type Pants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Exit Sign, Exit, 10"X14 (MEXT906VA)
- GLOWSHIELD Hi-Viz Orange, Long Sleeve T-shirt, Size: XL (HW200FO (XL))
- PANDUIT Wire Marker Book, Vinyl Cloth (PCMB-6)
- SKB Protective Case, I Series, Black (3I-2424-14BC)
- 5.11 Men's Tactical Pant, Black, 48 to 49" (74251)
- 5.11 Stryke Pant, Black, 30 30 (74369)
- 5.11 Taclite Pro Pant, Mens, Black, 42x34 (74273)
- 5.11 Taclite Pro Pant, Mens, TDU Green, 44x30 (74273)
- 5.11 Defender Flex Jeans, Size 34", DW Indigo (74477)
- 5.11 Taclite EMS Pants, R/12, Black (64369)
- RED KAP Work Pant, Navy, 30 in Inseam (PT89NV 12 30)
- 5.11 Workwear and Protective Clothing