Shop All Work Pants and Shorts
5.11
Stryke Pants, 36, Tundra
Mfr # 74369
Zoro # G8776056
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Tundra
- Material 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
- Gender Men's
- Size 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74369
- Zoro # G8776056
- UPC # 844802264815
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 36 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stryke Pants |
Color | Tundra |
Material | 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.8 oz |
Pockets | 12 |
Garment Style | Stryke Pants |
Closure Type | YKK Zipper, PRYM Snap |
Includes | Badge Holders On Front Belt Loops, Double Knee with Knee Pad Access, Front Pocket Opening Has Self Fabric Facings and Reinforcement Fabric On Knife Clipping Area, Gusseted Crotch, Knife Cell Phone Pockets, PTFE Treated for Spill and Stain Resistance, Self Adjusting Tunnel Waist with (7) Belt Loops |
Number of Outside Pockets | 12 |
Includes Hammer Loop | No |
Style Number | 74369 |
Description
Stryke Pants, Size 36, Tundra, Fits Waist Size 36 In., Garment Style Pants, Inseam 32 In., Material 41 Percent Flex-Tac(TM) Polyester, 24 Percent Polyester, 35 Percent Ripstop Cotton, Binding YKK Zipper, Prym Snap, Melamine Buttons, Fabric Weight 6.76 oz., Pockets 8, Type Pants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-R 3M 3111105 EAR Classic Plus Large Disposable Foam Corded Earplugs, 200 Pairs, 200PK (10080529110234)
- HEXARMOR simpleFit Disposable Foam Ear Plugs, Bullet Shape, 27 dB, Yellow, 400 PK (18-14003)
- MAXIFLEX Endurance Seamless Knit Nylon Gloves, Large (Size 9), Gray/Black, Pair, 12PK (34-844/L)
- LYLE Safety Sign, Safety Shoes, Caution, 10 in H (U4-1658-RD_14X10)
- 5.11 Men's Tactical Pant, Black, 42 to 43" (74251)
- 5.11 Mens Urban Pants, Size 38" x 34", Khaki (74461)
- 5.11 Tactical Shorts, 40 in., Khaki (73327)
- 5.11 Womens Stryke Pants, Size 2, Dark Navy (64418)
- 5.11 Mens Cargo Pants, Size 36" x 32", Navy (74439)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 10 (64360)
- DICKIES Industrial Work Pants, Twill, Navy, 34x32 (LP92NV 34 32)
- 5.11 Workwear and Protective Clothing