Shop All Work Pants and Shorts
5.11
Stryke Pants, 36, Storm
Mfr # 74369
Zoro # G8775715
product price: $80.00
/ea
Free Shipping & Returns
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal
- Material 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
- Gender Men's
- Size 36 in
- Inseam 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74369
- Zoro # G8775715
- UPC # 844802328555
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 36 in |
Details
Item | Stryke Pants |
Color | Charcoal |
Material | 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop |
Gender | Men's |
Inseam | 36 in |
Fabric Weight | 6.8 oz |
Number of Outside Pockets | 12 |
Garment Style | Stryke Pants |
Pockets | 12 |
Includes | Badge Holders On Front Belt Loops, Double Knee with Knee Pad Access, Front Pocket Opening Has Self Fabric Facings and Reinforcement Fabric On Knife Clipping Area, Gusseted Crotch, Knife Cell Phone Pockets, PTFE Treated for Spill and Stain Resistance, Self Adjusting Tunnel Waist with (7) Belt Loops |
Closure Type | YKK Zipper, PRYM Snap |
Includes Hammer Loop | No |
Style Number | 74369 |
Description
Stryke Pants, Size 36, Storm, Fits Waist Size 36 In., Garment Style Pants, Inseam 36 In., Material 41 Percent Flex-Tac(TM) Polyester, 24 Percent Polyester, 35 Percent Ripstop Cotton, Binding YKK Zipper, Prym Snap, Melamine Buttons, Fabric Weight 6.76 oz., Pockets 8, Type Pants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON Green Heat Reflective Sh, Ratchet (148R)
- DEWALT Heated Jackets Heated Reversible Vest Kitted-Blk-XL (DCHV086BD1-XL)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-L (SV22-1ZBLM-L)
- FLAMEFIGHTER Fire Extinguisher Stand, PE Plastic, For Tank Weight 10 to 20 lb (JFP01)
- 5.11 Men's Taclite Pant, Black, 46, Long (74273)
- 5.11 TCLT PDU B-CL Pants, Size 42", Brown (74371)
- 5.11 Taclite Pro Pant, Mens, Black, 32x30 (74273)
- 5.11 Stryke Pant, Black, 32 34 (74369)
- 5.11 Stryke Pants, 34, Storm (74369)
- 5.11 Apex Pants, Size 36" x 30", Dark Navy (74434)
- MARCO Ultralite Blast Suit - Medium (1029501)
- 5.11 Work Pants and Shorts