Shop All Work Pants and Shorts
5.11
Stryke Pants, 36, Storm
Mfr # 74369
Zoro # G8775706
product price: $80.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal
- Material 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
- Gender Men's
- Size 36 in
- Inseam 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74369
- Zoro # G8775706
- UPC # 844802328463
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 36 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stryke Pants |
Color | Charcoal |
Material | 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 6.8 oz |
Pockets | 12 |
Garment Style | Stryke Pants |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 12 |
Includes | Badge Holders On Front Belt Loops, Double Knee with Knee Pad Access, Front Pocket Opening Has Self Fabric Facings and Reinforcement Fabric On Knife Clipping Area, Gusseted Crotch, Knife Cell Phone Pockets, PTFE Treated for Spill and Stain Resistance, Self Adjusting Tunnel Waist with (7) Belt Loops |
Includes Hammer Loop | No |
Style Number | 74369 |
Description
Stryke Pants, Size 36, Storm, Fits Waist Size 36 In., Garment Style Pants, Inseam 34 In., Material 41 Percent Flex-Tac(TM) Polyester, 24 Percent Polyester, 35 Percent Ripstop Cotton, Binding YKK Zipper, Prym Snap, Melamine Buttons, Fabric Weight 6.76 oz., Pockets 8, Type Pants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Protective Goggles, Green Anti-Fog, Anti-Scratch Lens (H10GGLNN)
- DISASTER MANAGEMENT SYSTEMS Tabletop MCI, Multi-Casualty Incident (DMS 05844)
- HESTRA Glove, Leather, Goatskin, Black/Tan, XXL, Glove Size: 2XL (73040-701-11)
- SIGNMISSION OSHA Danger Sign, Permit Required Confined Space, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-DS-D-710-L-1685)
- 5.11 Womens Stryke Pants, Size 2, Dark Navy (64418)
- 5.11 Apex Pant Women, 6, Dark Navy, Zipper (64446-724-6-R)
- 5.11 Stryke Pant, Khaki, 34 30 (74369)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 2 (64360)
- 5.11 Mens Cargo Pants, Size 42" x 30", Khaki (74439)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 34x34 (74273)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, DARK NAVY, 34X32 (101257-041-34-32)
- 5.11 Workwear