Shop All Work Pants and Shorts
5.11
Stryke Pants, 34 x 32 In, Dark Navy
Mfr # 74369
Zoro # G7762036
product price: $81.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Navy
- Material 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
- Gender Men's
- Size 34 in
- Fabric Weight 6.8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74369
- Zoro # G7762036
- UPC # 844802264440
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Fits Waist Size | 34 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stryke Pants |
Color | Dark Navy |
Material | 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.8 oz |
Pockets | 12 |
Garment Style | Stryke Pants |
Number of Outside Pockets | 12 |
Closure Type | YKK Zipper, PRYM Snap |
Style Number | 74369 |
Description
Stryke Pants, Size 34 x 32 In, Color Dark Navy, Fits Waist Size 34 In, Garment Style Pants, Inseam 32 In, Material 65% Polyester/35% Cotton, Fabric Weight 6.8 oz., Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Specialty 0.5mm Tactical Glove, Coyote Tan, XL, 10" L, PR (MSD-72-011)
- KENT SAFETY Life Jacket, Adult, Type I, Collar Style (100100-200-004-12)
- JAMCO Flammable Safety Cabinet, 22 Gal., Yellow (BM22YP)
- ZORO SELECT Reflective Marking Tape, Solid, White, 4" W (8AFC8)
- 5.11 Stryke Pants, 34 x 30 In, Dark Navy (74369)
- 5.11 Stryke Pant, TDU Green, 42 36 (74369)
- 5.11 Men's Tactical Pant, Black, 38 to 39" (74251)
- 5.11 Men's Taclite Pant, Black, 48, Long (74273)
- 5.11 Ripstop TDU Pants, L/20, Dark Navy (64359)
- 5.11 Stryke Pants, 36 x 30 In, Dark Navy (74369)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 38x30 (74273)
- 5.11 Workwear and Protective Clothing