Shop All Work Pants and Shorts
5.11
Stryke Pants, 30 x 32 In, Dark Navy
Mfr # 74369
Zoro # G7762027
Free Shipping & Returns
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Navy
- Material 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
- Gender Men's
- Size 30 in
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 74369
- Zoro # G7762027
- UPC # 844802264426
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 30 in |
Fits Waist Size | 30 in |
Details
Item | Stryke Pants |
Color | Dark Navy |
Material | 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.8 oz |
Pockets | 12 |
Garment Style | Stryke Pants |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 12 |
Style Number | 74369 |
Description
Stryke Pants, Size 30 x 32 In, Color Dark Navy, Fits Waist Size 30 In, Garment Style Pants, Inseam 32 In, Material 65% Polyester/35% Cotton, Fabric Weight 6.8 oz., Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHLORIDE Value Plus LED Exit/Combo (VLLCR)
- MCR SAFETY Shoulder Leather Palm M, PK12 (1230M)
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, M (O44122)
- CONDOR Roof Anchor, 18 In. L, 2-3/4 In. W (19F390)
- 5.11 Stryke Pants, 32, Tundra (74369)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x36 (74273)
- 5.11 Stryke Pants, 32, Storm (74369)
- 5.11 Stryke Pant, Size 34, Battle Brown (74369)
- 5.11 Stryke Pant, Khaki, 36 30 (74369)
- 5.11 Men's Tactical Pant, Fire Navy, 38 to 39" (74251)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 4030)
- 5.11 Workwear and Protective Clothing