Shop All Work Pants and Shorts
5.11
Stryke Pants, 30, Tundra
Mfr # 74369
Zoro # G8775952
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tundra
- Material 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
- Gender Men's
- Size 30 in
- Fabric Weight 6.8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74369
- Zoro # G8775952
- UPC # 844802264969
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 30 in |
Fits Waist Size | 30 in |
Details
Item | Stryke Pants |
Color | Tundra |
Material | 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop |
Gender | Men's |
Inseam | 36 in |
Fabric Weight | 6.8 oz |
Garment Style | Stryke Pants |
Pockets | 12 |
Closure Type | YKK Zipper, PRYM Snap |
Includes | Badge Holders On Front Belt Loops, Double Knee with Knee Pad Access, Front Pocket Opening Has Self Fabric Facings and Reinforcement Fabric On Knife Clipping Area, Gusseted Crotch, Knife Cell Phone Pockets, PTFE Treated for Spill and Stain Resistance, Self Adjusting Tunnel Waist with (7) Belt Loops |
Number of Outside Pockets | 12 |
Includes Hammer Loop | No |
Style Number | 74369 |
Description
Stryke Pants, Size 30, Tundra, Fits Waist Size 30 In., Garment Style Pants, Inseam 36 In., Material 41 Percent Flex-Tac(TM) Polyester, 24 Percent Polyester, 35 Percent Ripstop Cotton, Binding YKK Zipper, Prym Snap, Melamine Buttons, Fabric Weight 6.76 oz., Pockets 8, Type Pants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rdy F/ Svce Tag, 3 x 5-3/4 In, Met, PK100 (9WJ40)
- NOTRAX 5 ft. L x PVC Foam, 3/8" Thick (415S0035BY)
- TOUGH DUCK Duck Safety Bomber, SJ251-ORG-XS (SJ251)
- PIP Cowhide Drivers, Keystone Thumb, PK12 (68-163/M)
- 5.11 Men's Tactical Pant, Black, 40 to 41" (74251)
- 5.11 Stryke Pant, Khaki, 38 30 (74369)
- 5.11 Stryke Pant, Khaki, 32 30 (74369)
- 5.11 EMS Pants, 36/30, Black (74310)
- 5.11 Men's Tactical Pant, Khaki, 38 to 39" (74251)
- 5.11 Mens Urban Pants, Size 40" x 34", Charcoal (74461)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, DARK NAVY, 38X32 (101257-041-38-32)
- 5.11 Workwear