Shop All Work Pants and Shorts
5.11
Stryke Pants, 28, Tundra
Mfr # 74369
Zoro # G8775916
product price: $80.00
/ea
Free Shipping & Returns
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
- Gender Men's
- Size 28 in
- Fabric Weight 6.8 oz
- Fits Waist Size 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74369
- Zoro # G8775916
- UPC # 844802264952
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 28 in |
Fits Waist Size | 28 in |
Details
Item | Stryke Pants |
Color | Tundra |
Material | 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop |
Gender | Men's |
Inseam | 36 in |
Fabric Weight | 6.8 oz |
Pockets | 12 |
Includes | Badge Holders On Front Belt Loops, Double Knee with Knee Pad Access, Front Pocket Opening Has Self Fabric Facings and Reinforcement Fabric On Knife Clipping Area, Gusseted Crotch, Knife Cell Phone Pockets, PTFE Treated for Spill and Stain Resistance, Self Adjusting Tunnel Waist with (7) Belt Loops |
Number of Outside Pockets | 12 |
Garment Style | Stryke Pants |
Closure Type | YKK Zipper, PRYM Snap |
Includes Hammer Loop | No |
Style Number | 74369 |
Description
Stryke Pants, Size 28, Tundra, Fits Waist Size 28 In., Garment Style Pants, Inseam 36 In., Material 41 Percent Flex-Tac(TM) Polyester, 24 Percent Polyester, 35 Percent Ripstop Cotton, Binding YKK Zipper, Prym Snap, Melamine Buttons, Fabric Weight 6.76 oz., Pockets 8, Type Pants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Wellington Pull-On (GB00555 M 110)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, BLACK, 46X30 (101257-002-46-30)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Suit, 6XL (3882X6)
- MIGHTY LINE Floor Marking Tape, T, 2In W, 6In L, PK100 (GREENT)
- 5.11 Men's Tactical Pant, Black, 30 to 31" (74251)
- 5.11 Stryke Pants, Size 38", Coyote (74369)
- 5.11 Taclite EMS Pants, 38/32, Dark Navy (74363)
- 5.11 Men's Tactical Pant, Black, 38 to 39" (74251)
- 5.11 Stryke Pant, Size 30, Charcoal (74369)
- 5.11 Ripstop TDU Pant, Black, 2XL R (74003)
- CONDOR OUTDOOR PRODUCTS CLASS B WOMEN'S UNIFORM PANTS, BLACK, 18X35 (101262-002-20-35)
- 5.11 Workwear and Protective Clothing