Shop All Work Pants and Shorts
5.11
Stryke Pant, TDU Green, 44 34
Mfr # 74369
Zoro # G7682306
product price: $80.00
/ea
Free Shipping & Returns
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color TDU Green
- Material 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
- Gender Men's
- Size 44 in
- Inseam 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74369
- Zoro # G7682306
- UPC # 844802246309
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 44 in |
Fits Waist Size | 44 in |
Details
Item | Stryke Pants |
Color | TDU Green |
Material | 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 6.14 oz |
Garment Style | Stryke Pants |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 12 |
Pockets | 12 |
Includes Hammer Loop | No |
Style Number | 74369 |
Description
Stryke Pant, Material Flex-Tac(TM) Fabric, Color TDU Green, Size 44, Fits Waist Size 44 In., Inseam 34, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 6.14 Oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Fire Barrier Sealant, 29 oz., Red (SSS129)
- MCR SAFETY Glove, Driver, M, PR (34111M)
- BDG Mechanics Gloves, XL ( 10 ), Black (20-1-10605B-XL)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, S, 1 PR (80-600)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 42x32 (74273)
- 5.11 Women's Tactical Pant, Black, 10, 30-32" (64358)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 12 (64360)
- 5.11 Apex Pants, Size 36" x 30", Dark Navy (74434)
- 5.11 Apex Pants, Size 36" x 32", Black (74434)
- 5.11 Men's Tactical Pant, OD Green, 38 to 39" (74251)
- ELBECO Elbeco ELB-E2844R-36 Tek3 Cargo Pants - Midnight Navy; Size 36 (ELB-E2844R-36)
- 5.11 Workwear