Shop All Work Pants and Shorts
5.11
Stryke Pant, TDU Green, 42 30
Mfr # 74369
Zoro # G7682245
product price: $80.00
/ea
Free Shipping & Returns
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color TDU Green
- Material 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
- Gender Men's
- Fabric Weight 6.76 oz.
- Fits Waist Size 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74369
- Zoro # G7682245
- UPC # 844802246118
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 42 in |
Fits Waist Size | 42 in |
Details
Item | Stryke Pants |
Color | TDU Green |
Material | 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 6.76 oz. |
Number of Outside Pockets | 12 |
Closure Type | YKK Zipper, PRYM Snap |
Garment Style | Stryke Pants |
Pockets | 12 |
Includes Hammer Loop | No |
Style Number | 74369 |
Description
Stryke Pant, Material Flex-Tac(TM) Fabric, Color TDU Green, Size 42, Fits Waist Size 42 In., Inseam 30, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 6.76 Oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP 65/35 P/C Cotton Duck Hooded Jacket JD20ND RG L (JD20ND RG L)
- CHUMS Eyewear Retainer, Black, Adj. to 26" (12121100)
- LYLE Two Way Traffic Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, T1-6070-EG_24x18 (T1-6070-EG_24x18)
- MICRO-TOUCH NitraFree, Medical Exam Gloves, 3.1 mil Palm, Nitrile, Powder-Free, L, 100 PK, Pink (313016)
- 5.11 Defender Flex Jeans, Size 40", DW Indigo (74477)
- 5.11 Taclite Pro Pant, Mens, Black, 42x34 (74273)
- 5.11 Stryke Pant, Khaki, 36 30 (74369)
- 5.11 Ripstop TDU Pant, TDU Khaki, S R (74003)
- 5.11 Men's Tactical Pant, Black, 32 to 33" (74251)
- 5.11 Women's Taclite Pro Pant, TDU Khaki, 18, (64360)
- RED KAP 6P54Pw0 Pre-Wash Indigo Denim Jeans (PD54PW 36 32)
- 5.11 Work Pants and Shorts