Shop All Work Pants and Shorts
5.11
Stryke Pant, TDU Green, 38 32
Mfr # 74369
Zoro # G7682175
product price: $80.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
- Gender Men's
- Fabric Weight 6.76 oz.
- Fits Waist Size 38 in
- Closure Type YKK Zipper, PRYM Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74369
- Zoro # G7682175
- UPC # 844802246187
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Fits Waist Size | 38 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stryke Pants |
Color | TDU Green |
Material | 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.76 oz. |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 12 |
Garment Style | Stryke Pants |
Pockets | 12 |
Includes Hammer Loop | No |
Style Number | 74369 |
Description
Stryke Pant, Material Flex-Tac(TM) Fabric, Color TDU Green, Size 38, Fits Waist Size 38 In., Inseam 32, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 6.76 Oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Tricot Safety Vest, Green, 2XL, 2 Stripe (V1025160U-2XL)
- SPILFYTER Acid Neutralizer, 31 lb, Purple, PK12 (410001)
- 3M DBI-SALA Lad-Saf Bottom Bracket (6116027)
- MAGID TREX Rebel Series TRX814 Goatskin ParaAramid Lined Driver Impact GloveCut Level A6 (TRX814XXL)
- 5.11 Stryke Pant, Khaki, 42 30 (74369)
- 5.11 Stryke Pant, Khaki, 36 32 (74369)
- 5.11 Stryke Pant, Khaki, 36 30 (74369)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x32 (74273)
- 5.11 Taclite Pro Pant, Mens, TDU Green, 36x30 (74273)
- 5.11 Taclite EMS Shorts, Size 42, Dark Nvy (73309)
- 5.11 Mens Cargo Pants, Size 38" x 32", Black (74439)
- 5.11 Work Pants and Shorts