Shop All Work Pants and Shorts
5.11
Stryke Pant, TDU Green, 38 30
Mfr # 74369
Zoro # G7682166
product price: $83.65
/ea
Free Shipping & Returns
Not eligible for select promotions
$83.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color TDU Green
- Material 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
- Gender Men's
- Fabric Weight 6.76 oz.
- Fits Waist Size 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74369
- Zoro # G7682166
- UPC # 844802246095
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Fits Waist Size | 38 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stryke Pants |
Color | TDU Green |
Material | 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 6.76 oz. |
Closure Type | YKK Zipper, PRYM Snap |
Garment Style | Stryke Pants |
Number of Outside Pockets | 12 |
Pockets | 12 |
Includes Hammer Loop | No |
Style Number | 74369 |
Description
Stryke Pant, Material Flex-Tac(TM) Fabric, Color TDU Green, Size 38, Fits Waist Size 38 In., Inseam 30, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 6.76 Oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Labor Law Poster Kit, FL, Spanish, 35 In. W (200-FL-K)
- EDGE EYEWEAR Dakura Camo/Smk Lens (SW116CF)
- ZING Fuse Holder Lockout, 1/2" L, 1-1/2" W (7692)
- HONEYWELL Eye Wash Travel Pack (32-000440-0000)
- 5.11 Taclite Pro Pant, Mens, Black, 42x32 (74273)
- 5.11 Stryke Pant, Size 8, Khaki (64386)
- 5.11 Apex Pants, Size 35" x 32", Battle Brown (74434)
- 5.11 Stryke Pant, Size 34, Charcoal (74369)
- 5.11 Men's Taclite Pant, Black, 50, Long (74273)
- 5.11 Taclite EMS Pants, Size 38, Black (74363)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 12 (64360)
- 5.11 Workwear and Protective Clothing