Shop All Work Pants and Shorts
5.11
Stryke Pant, Size 8, Khaki
Mfr # 64386
Zoro # G7772441
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Cotton/35% Cotton Flex-Tac mechanical stretch ripstop
- Gender Women's
- Fabric Weight 6.76 oz
- Fits Waist Size 35-1/2 in
- Number of Outside Pockets 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 64386
- Zoro # G7772441
- UPC # 844802285810
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 8 |
Fits Waist Size | 35-1/2 in |
Size-Body Type | Regular |
Details
Item | Women's Stryke Pants |
Color | Khaki |
Material | 65% Cotton/35% Cotton Flex-Tac mechanical stretch ripstop |
Gender | Women's |
Inseam | 31" |
Fabric Weight | 6.76 oz |
Number of Outside Pockets | 12 |
Pockets | 8 |
Closure Type | YKK Zipper, PRYM Snap |
Garment Style | Women's Stryke Pants |
Includes Hammer Loop | No |
Description
Stryke Pant, Size 8, Khaki, Fits Waist Size 35-1/2 In., Inseam R, Material 41 Percent Flex-Tac(TM) Polyester/24 Percent Polyester/35 Percent Cotton, Ripstop Flex-Tac(TM), Fabric Weight 6.76 oz., Pockets 8, Type Tactical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDOVA BULLDOG PUPS FROSTED CLEAR FRAME, CLEAR LENS, SMALL SIZE (EPHF10S)
- VIKING Tempest Pant, Full Zip, Black, M (838PZ-M)
- N-FERNO BY ERGODYNE FR Winter Liner, Over The Head, Black (6892)
- VIKING Viking Journeyman 420D Bib Pant Yellow (3300P-S)
- 5.11 Mens Urban Pants, Size 34" x 32", Navy (74461)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 40x32 (74273)
- 5.11 Men's Tactical Pant, OD Green, 38 to 39" (74251)
- 5.11 Womens Stryke Pants, Size 2, Dark Navy (64418)
- 5.11 Taclite EMS Pants, L/4, Dark Navy (64369)
- 5.11 Stryke Flex-Tac Pants, Size 46", Coyote (74369L)
- DUPONT Tyvek Pants Elastic Waist (251-TY350S-XXL)
- 5.11 Work Pants and Shorts