Shop All Work Pants and Shorts
5.11
Stryke Pant, Size 6, Khaki
Mfr # 64386
Zoro # G7772536
Free Shipping & Returns
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Material 41% Flex-Tac(TM) Polyester/24% Polyester/35% Cotton, Ripstop Flex-Tac(TM)
- Gender Women's
- Fabric Weight 6.76 oz
- Fits Waist Size 34-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 64386
- Zoro # G7772536
- UPC # 844802285902
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 6 |
Fits Waist Size | 34-1/2 in |
Size-Body Type | Long |
Details
Item | Women's Stryke Pants |
Color | Khaki |
Material | 41% Flex-Tac(TM) Polyester/24% Polyester/35% Cotton, Ripstop Flex-Tac(TM) |
Gender | Women's |
Inseam | 35" |
Fabric Weight | 6.76 oz |
Number of Outside Pockets | 12 |
Pockets | 8 |
Garment Style | Pants |
Closure Type | YKK Zipper, PRYM Snap |
Includes Hammer Loop | No |
Description
Stryke Pant, Size 6, Khaki, Fits Waist Size 34-1/2 In., Inseam L, Material 41 Percent Flex-Tac(TM) Polyester/24 Percent Polyester/35 Percent Cotton, Ripstop Flex-Tac(TM), Fabric Weight 6.76 oz., Pockets 8, Type Tactical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHELIN Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- BRADY Static Awareness lbls Polyimide 0., PK 25 (SL-11-PK)
- KINCO Kinco Insulated Pigskin Gloves with Knit Wrist (94HK MEDIUM)
- REFRIGIWEAR Cold Protection Glove Liners, Black, L/XL (0401RBLKLXL)
- 5.11 Stryke Pants, 34, Storm (74369)
- 5.11 Apex Pants, Size 36" x 32", Black (74434)
- 5.11 Mens Urban Pants, Size 36" x 30", Khaki (74461)
- 5.11 Defender Flex Jeans, Size 40", DW Indigo (74477)
- 5.11 Mens Cargo Pants, Size 44" x 32", Charcoal (74439)
- 5.11 Men's Taclite Pant, Black, 50, Long (74273)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- 5.11 Workwear and Protective Clothing