Shop All Work Pants and Shorts
5.11
Stryke Pant, Size 36, Charcoal
Mfr # 74369
Zoro # G7783684
product price: $80.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal
- Material 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
- Gender Men's
- Size 36 in
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74369
- Zoro # G7783684
- UPC # 844802265171
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 36 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stryke Pants |
Color | Charcoal |
Material | 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.8 oz |
Pockets | 12 |
Garment Style | Stryke Pants |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 12 |
Includes Hammer Loop | No |
Style Number | 74369 |
Description
Stryke Pant, Size 36, Charcoal, Fits Waist Size 36 In., Material 41 Percent Flex-Tac(TM)/24 Percent Polyester/35 Percent Cotton, Flex-Tac(TM) Ripstop, Fabric Weight 6.76 oz., Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Smoke and Acoustic Pthwy Device, 20 in. W (NEZDP433)
- JACKSON SAFETY Model K Headgear (14382)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, L, Tan/Silver, Polyester (IEX-PUG-04-L)
- OREGON Orange Apron Chainsaw Safety Chaps, Size 40 (564132-40)
- 5.11 Mens Cargo Pants, Size 36" x 30", Black (74439)
- 5.11 Men's Tactical Pant, Black, 36 to 37" (74251)
- 5.11 Men's Tactical Pant, Black, 36 to 37" (74251)
- 5.11 Stryke Flex-Tac Pants, Size 46", Coyote (74369L)
- 5.11 Apex Pant Women, 6, Dark Navy, Zipper (64446-724-6-R)
- 5.11 Women's Tactical Pant, Black, 10, 30-32" (64358)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- 5.11 Work Pants and Shorts