Shop All Work Pants and Shorts
5.11
Stryke Pant, Size 34, Charcoal
Mfr # 74369
Zoro # G7774024
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Charcoal
- Material 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
- Gender Men's
- Size 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 74369
- Zoro # G7774024
- UPC # 844802265164
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Fits Waist Size | 34 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stryke Pants |
Color | Charcoal |
Material | 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.8 oz |
Garment Style | Stryke Pants |
Closure Type | YKK Zipper, PRYM Snap |
Pockets | 12 |
Number of Outside Pockets | 12 |
Includes Hammer Loop | No |
Style Number | 74369 |
Description
Stryke Pant, Size 34, Charcoal, Fits Waist Size 34 In., Material 41 Percent Flex-Tac(TM)/24 Percent Polyester/35 Percent Cotton, Flex-Tac(TM) Ripstop, Fabric Weight 6.76 oz., Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cowhide Drivers, Keystone Thumb, PK12 (68-165/XL)
- BRADY Out Of Svce Bilingual Tag, 3/8 In, PK10, 86405 (86405)
- STI Pipe Collar, 1-1/2 In., For Plastic Pipe (LCC150)
- CESTUS Work Gloves , Deep III Pro #3207 PR M (3207 M)
- 5.11 Men's Tactical Pant, OD Green, 38 to 39" (74251)
- 5.11 Men's Tactical Pant, Black, 48 to 49" (74251)
- 5.11 Men's Tactical Pant, Khaki, 30 to 31" (74251)
- 5.11 Defender Flex Jeans, Size 34", DW Indigo (74477)
- 5.11 Defender Flex Jeans, Size 36", DW Indigo (74477)
- 5.11 Stryke Pants, Size 38", Coyote (74369)
- CARHARTT BN2291 M RF Rilaxed Fitt Cnvs Wrk Pnt (102291-039)
- 5.11 Workwear