Shop All Work Pants and Shorts
5.11
Stryke Pant, Size 34, Charcoal
Mfr # 74369
Zoro # G7773963
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Charcoal
- Material 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
- Gender Men's
- Size 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74369
- Zoro # G7773963
- UPC # 844802265072
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Fits Waist Size | 34 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stryke Pants |
Color | Charcoal |
Material | 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 6.8 oz |
Pockets | 12 |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 12 |
Garment Style | Stryke Pants |
Includes Hammer Loop | No |
Style Number | 74369 |
Description
Stryke Pant, Size 34, Charcoal, Fits Waist Size 34 In., Material 41 Percent Flex-Tac(TM)/24 Percent Polyester/35 Percent Cotton, Flex-Tac(TM) Ripstop, Fabric Weight 6.76 oz., Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 7" Height, Aluminum, Please Keep Feet Off Walls Sign With Symbol, Landscape (OS-NS-A-710-L-17473)
- SAS SAFETY Thickster Powdered Latex Disposable Gloves -14 Mil - Large, 50PK (6603)
- CALLOWAY MILLS Black, 24 W x 36 L (900042436)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (DM1312PF)
- 5.11 Taclite Pro Pant, Mens, Black, 34x32 (74273)
- 5.11 Apex Pants, Size 32" x 34", Black (74434)
- 5.11 Mens Cargo Pants, Size 32" x 36", Black (74439)
- 5.11 Ripstop TDU Pant, Black, L R (74003)
- 5.11 Apex Pant Women, 6, Khaki, Zipper (64446-055-6-L)
- 5.11 Apex Pants, Size 35" x 34", Dark Navy (74434)
- 5.11 Stryke Pant, TDU Green, 38 32 (74369)
- 5.11 Workwear and Protective Clothing