Shop All Work Pants and Shorts
5.11
Stryke Pant, Size 32, Charcoal
Mfr # 74369
Zoro # G7763777
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal
- Material 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
- Gender Men's
- Size 32 in
- Inseam 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74369
- Zoro # G7763777
- UPC # 844802265249
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 32 in |
Fits Waist Size | 32 in |
Details
Item | Stryke Pants |
Color | Charcoal |
Material | 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 6.8 oz |
Pockets | 12 |
Garment Style | Stryke Pants |
Number of Outside Pockets | 12 |
Closure Type | YKK Zipper, PRYM Snap |
Style Number | 74369 |
Description
Stryke Pant, Size 32, Charcoal, Fits Waist Size 32 In., Material 41 Percent Flex-Tac(TM)/24 Percent Polyester/35 Percent Cotton, Flex-Tac(TM) Ripstop, Fabric Weight 6.76 oz., Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Bib Apron, Yellow, Universal, 45 In. L (56-300)
- SUPERIOR GLOVE Sidekick Kevlar(R)/Fbrglssz XXL, PR (69BSKFFLXX)
- EAGLE MFG 1 gal Green Galvanized Steel Type I Safety Can Oil (UI10SG)
- 3M SDR-2 WIRE MARKER TAPE REFILL ROLL (3M09371)
- 5.11 Women's Tactical Pant, Black, 10, 30-32" (64358)
- 5.11 Stryke Pants, 32 x 30 In, Dark Navy (74369)
- 5.11 Men's Taclite Pant, TDU Khaki, 48, Long (74273)
- 5.11 Taclite Pro Pant, Mens, Black, 32x32 (74273)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 32x32 (74273)
- 5.11 Stryke Pants, 34 x 32 In, Dark Navy (74369)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- 5.11 Workwear and Protective Clothing