Shop All Work Pants and Shorts
5.11
Stryke Pant, Size 30, Charcoal
Mfr # 74369
Zoro # G7783675
product price: $83.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal
- Material 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
- Gender Men's
- Size 30 in
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74369
- Zoro # G7783675
- UPC # 844802265140
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 30 in |
Fits Waist Size | 30 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stryke Pants |
Color | Charcoal |
Material | 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.8 oz |
Number of Outside Pockets | 12 |
Garment Style | Stryke Pants |
Closure Type | YKK Zipper, PRYM Snap |
Pockets | 12 |
Includes Hammer Loop | No |
Style Number | 74369 |
Description
Stryke Pant, Size 30, Charcoal, Fits Waist Size 30 In., Material 41 Percent Flex-Tac(TM)/24 Percent Polyester/35 Percent Cotton, Flex-Tac(TM) Ripstop, Fabric Weight 6.76 oz., Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Blank Tag, Rectangle, Steel, PK10 (43109)
- MECHANIX WEAR Cold-Condition Gloves, 7, PR (S4DP-05-007)
- BRADY 3" x 1" White Label, Polyester (THT-18-423-3)
- AGRI PRO ENTERPRISES Shoulder Length Gloves, PK100 (318502)
- 5.11 Taclite EMS Pants, L/4, Dark Navy (64369)
- 5.11 Taclite Pro Pants, 38x32, Stone (74273)
- 5.11 Men's Tactical Pant, Khaki, 38 to 39" (74251)
- 5.11 Taclite EMS Pants, 38/32, Dark Navy (74363)
- 5.11 Mens Cargo Pants, Size 42" x 36", Black (74439)
- 5.11 Stryke Pant, Black, 34 32 (74369)
- 5.11 Taclite EMS Pants, Size 28, Black (74363)
- 5.11 Work Pants and Shorts