Shop All Work Pants and Shorts
5.11
Stryke Pant, Size 2, Dark Navy
Mfr # 64386
Zoro # G7772816
product price: $80.00
/ea
Free Shipping & Returns
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Navy
- Material 41% Flex-Tac(TM) Polyester/24% Polyester/35% Cotton, Ripstop Flex-Tac(TM)
- Gender Women's
- Fabric Weight 6.76 oz
- Fits Waist Size 32-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64386
- Zoro # G7772816
- UPC # 844802286183
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 2 |
Fits Waist Size | 32-1/2 in |
Size-Body Type | Regular |
Details
Item | Women's Stryke Pants |
Color | Dark Navy |
Material | 41% Flex-Tac(TM) Polyester/24% Polyester/35% Cotton, Ripstop Flex-Tac(TM) |
Gender | Women's |
Inseam | 31" |
Fabric Weight | 6.76 oz |
Number of Outside Pockets | 12 |
Pockets | 8 |
Closure Type | YKK Zipper, PRYM Snap |
Garment Style | Pants |
Includes Hammer Loop | No |
Description
Stryke Pant, Size 2, Dark Navy, Fits Waist Size 32-1/2 In., Inseam R, Material 41 Percent Flex-Tac(TM) Polyester/24 Percent Polyester/35 Percent Cotton, Ripstop Flex-Tac(TM), Fabric Weight 6.76 oz., Pockets 8, Type Tactical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Adhesive, White, (Arrow), PK5, 91884-PK (91884-PK)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- WECARE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (WMN100242)
- KLEIN TOOLS Full Brim Hard Hat with Lamp, Type 1, Class E (60406RL)
- 5.11 Stryke Pant, Size 16, Dark Navy (64386)
- 5.11 Stryke Pants, 32 x 30 In, Dark Navy (74369)
- 5.11 Stryke Pant, TDU Green, 42 36 (74369)
- 5.11 Stryke Pants, 32, Storm (74369)
- 5.11 Men's Tactical Pant, Black, 38 to 39" (74251)
- 5.11 Mens Cargo Pants, Size 36" x 32", Navy (74439)
- CARHARTT BS3542 M RF Rilaxed Fitt Cnvs Crgo Short (103542-BLK)
- 5.11 Workwear