Shop All Work Pants and Shorts
5.11
Stryke Pant, Size 2, Black
Mfr # 64386
Zoro # G7772712
Free Shipping & Returns
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 41% Flex-Tac(TM) Polyester/24% Polyester/35% Cotton, Ripstop Flex-Tac(TM)
- Gender Women's
- Fabric Weight 6.76 oz
- Fits Waist Size 32-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 64386
- Zoro # G7772712
- UPC # 844802286084
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 2 |
Fits Waist Size | 32-1/2 in |
Size-Body Type | Long |
Details
Item | Women's Stryke Pants |
Color | Black |
Material | 41% Flex-Tac(TM) Polyester/24% Polyester/35% Cotton, Ripstop Flex-Tac(TM) |
Gender | Women's |
Inseam | 35" |
Fabric Weight | 6.76 oz |
Pockets | 8 |
Number of Outside Pockets | 12 |
Garment Style | Pants |
Closure Type | YKK Zipper, PRYM Snap |
Includes Hammer Loop | No |
Description
Stryke Pant, Size 2, Black, Fits Waist Size 32-1/2 In., Inseam L, Material 41 Percent Flex-Tac(TM) Polyester/24 Percent Polyester/35 Percent Cotton, Ripstop Flex-Tac(TM), Fabric Weight 6.76 oz., Pockets 8, Type Tactical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Scratch (PN112AF)
- CORDOVA Caution Do Not Enter Barricade Tape (T20102)
- BODYFILTER 95+ Hooded Disposable Coveralls, 25 PK, White, Laminated Nonwoven, Zipper (4028-L)
- TOUGH DUCK Beanie Cap, Fluorescent Green, Universal (SA2831)
- 5.11 Stryke Pant, Size 8, Khaki (64386)
- 5.11 Stryke Pants, 34 x 34 In, Dark Navy (74369)
- 5.11 Stryke Pant, Size 42, Charcoal (74369)
- 5.11 Apex Pant Women, 12, Dark Navy, Zipper (64446-724-12-L)
- 5.11 Stryke Pant, Khaki, 40 36 (74369)
- 5.11 Taclite Pro Pants, 34, Storm (74273)
- TOUGH DUCK Ripstop Technical Snow Pant, Fluor.XL (SP081)
- 5.11 Work Pants and Shorts