Shop All Work Pants and Shorts
5.11
Stryke Pant, Size 18, Black
Mfr # 64386
Zoro # G7772791
Free Shipping & Returns
Not eligible for select promotions
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 41% Flex-Tac(TM) Polyester/24% Polyester/35% Cotton, Ripstop Flex-Tac(TM)
- Gender Women's
- Size 18
- Inseam 35"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 64386
- Zoro # G7772791
- UPC # 844802286169
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 18 |
Fits Waist Size | 43 in |
Size-Body Type | Long |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stryke Pants |
Color | Black |
Material | 41% Flex-Tac(TM) Polyester/24% Polyester/35% Cotton, Ripstop Flex-Tac(TM) |
Gender | Women's |
Inseam | 35" |
Fabric Weight | 6.76 oz |
Garment Style | Pants |
Pockets | 8 |
Closure Type | YKK Zipper, PRYM Snap |
Description
Stryke Pant, Size 18, Black, Fits Waist Size 43 In., Inseam L, Material 41 Percent Flex-Tac(TM) Polyester/24 Percent Polyester/35 Percent Cotton, Ripstop Flex-Tac(TM), Fabric Weight 6.76 oz., Pockets 8, Type Tactical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Coated Gloves, A7 Cut Level, Natural Rubber Latex, M, 1 PR (9011-M (8))
- SHOWA Unisex Indoor & Outdoor Nitrile Chemical Gloves; Green - Medium (7802986)
- ZORO SELECT Taffeta Flagging Tape, Red, 300 ft x 12 In (TF12R300-200)
- LAKELAND Coverall, 2X, 25 PK, Blue, Pyrolon(R) Plus 2, Zipper (07414-2XB)
- 5.11 Stryke Pant, TDU Green, 28 30 (74369)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 34x30 (74273)
- 5.11 Mens Urban Pants, Size 38" x 34", Khaki (74461)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 40x30 (74273)
- 5.11 Men's Tactical Pant, Black, 30 to 31" (74251)
- 5.11 Apex Pants, Size 36" x 30", Dark Navy (74434)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 42x32 (LU20RB 42 32)
- 5.11 Work Pants and Shorts