Shop All Work Pants and Shorts
5.11
Stryke Pant, Size 16, Khaki
Mfr # 64386
Zoro # G7772484
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Material 41% Flex-Tac(TM) Polyester/24% Polyester/35% Cotton, Ripstop Flex-Tac(TM)
- Gender Women's
- Fabric Weight 6.76 oz
- Fits Waist Size 41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64386
- Zoro # G7772484
- UPC # 844802285858
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 16 |
Fits Waist Size | 41 in |
Size-Body Type | Regular |
Details
Item | Women's Stryke Pants |
Color | Khaki |
Material | 41% Flex-Tac(TM) Polyester/24% Polyester/35% Cotton, Ripstop Flex-Tac(TM) |
Gender | Women's |
Inseam | 31" |
Fabric Weight | 6.76 oz |
Closure Type | YKK Zipper, PRYM Snap |
Pockets | 8 |
Number of Outside Pockets | 12 |
Garment Style | Pants |
Includes Hammer Loop | No |
Description
Stryke Pant, Size 16, Khaki, Fits Waist Size 41 In., Inseam R, Material 41 Percent Flex-Tac(TM) Polyester/24 Percent Polyester/35 Percent Cotton, Ripstop Flex-Tac(TM), Fabric Weight 6.76 oz., Pockets 8, Type Tactical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY Core Waterproof 800G Insul. Outdoor Boot Size 10.5 (FQ0004753-DBR-10.5W)
- MECHANIX WEAR M-Pact Covert Tactical Glove, Black, L, 9" L, PR (MPT-55-010)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 5-1/2 in. W (GB-068)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Orange (VTS-K1232111101)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 40x32 (74273)
- 5.11 Apex Pant, 35", Ranger Green, YKK Zipper (74434-186-35-34)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 12 (64360)
- 5.11 Taclite Pro Pants, 38x32, Stone (74273)
- 5.11 Ripstop TDU Pant, TDU Khaki, L R (74003)
- 5.11 Stryke Pant, Size 34, Charcoal (74369)
- CONDOR OUTDOOR PRODUCTS PALADIN TACTICAL PANTS, TAN, 30X34 (101200-003-30-34)
- 5.11 Work Pants and Shorts