Shop All Work Pants and Shorts
5.11
Stryke Pant, Size 16, Dark Navy
Mfr # 64386
Zoro # G7772886
Free Shipping & Returns
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Navy
- Material 41% Flex-Tac(TM) Polyester/24% Polyester/35% Cotton, Ripstop Flex-Tac(TM)
- Gender Women's
- Fabric Weight 6.76 oz
- Fits Waist Size 41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 64386
- Zoro # G7772886
- UPC # 844802286251
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 16 |
Fits Waist Size | 41 in |
Size-Body Type | Regular |
Details
Item | Women's Stryke Pants |
Color | Dark Navy |
Material | 41% Flex-Tac(TM) Polyester/24% Polyester/35% Cotton, Ripstop Flex-Tac(TM) |
Gender | Women's |
Inseam | 31" |
Fabric Weight | 6.76 oz |
Closure Type | YKK Zipper, PRYM Snap |
Garment Style | Pants |
Number of Outside Pockets | 12 |
Pockets | 8 |
Includes Hammer Loop | No |
Description
Stryke Pant, Size 16, Dark Navy, Fits Waist Size 41 In., Inseam R, Material 41 Percent Flex-Tac(TM) Polyester/24 Percent Polyester/35 Percent Cotton, Ripstop Flex-Tac(TM), Fabric Weight 6.76 oz., Pockets 8, Type Tactical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Voltage Marker, Vinyl, 120 Volts, PK5 (PCV-120BY)
- MICHELIN Size 11.5 Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- NEESE Workwear 9 oz Indura FR Lab Coat-RY-2X (VI9LCRY-2X)
- MCR SAFETY Ninja Nitrile Coating Nylon/Spandex Gloves, Black/Gray, X-Large, PK12, 12PK (N96790XL)
- 5.11 Stryke Pant, Size 2, Dark Navy (64386)
- 5.11 Men's Tactical Pant, Black, 38 to 39" (74251)
- 5.11 Taclite Pro Pant, Mens, TDU Green, 36x30 (74273)
- 5.11 Taclite EMS Pants, 28/32, Dark Navy (74363)
- 5.11 Taclite Pro Pants, 34, Storm (74273)
- 5.11 Ripstop TDU Pant, TDU Khaki, L L (74003)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 42x32 (74273)
- 5.11 Workwear and Protective Clothing