Shop All Work Pants and Shorts
5.11
Stryke Pant, Size 16, Black
Mfr # 64386
Zoro # G7772782
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 41% Flex-Tac(TM) Polyester/24% Polyester/35% Cotton, Ripstop Flex-Tac(TM)
- Gender Women's
- Inseam 35"
- Fabric Weight 6.76 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64386
- Zoro # G7772782
- UPC # 844802286152
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 16 |
Fits Waist Size | 41 in |
Size-Body Type | Long |
Details
Item | Stryke Pants |
Color | Black |
Material | 41% Flex-Tac(TM) Polyester/24% Polyester/35% Cotton, Ripstop Flex-Tac(TM) |
Gender | Women's |
Inseam | 35" |
Fabric Weight | 6.76 oz |
Garment Style | Pants |
Pockets | 8 |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 12 |
Description
Stryke Pant, Size 16, Black, Fits Waist Size 41 In., Inseam L, Material 41 Percent Flex-Tac(TM) Polyester/24 Percent Polyester/35 Percent Cotton, Ripstop Flex-Tac(TM), Fabric Weight 6.76 oz., Pockets 8, Type Tactical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Gloves, 5 mil Palm, Natural Rubber Latex, Powder-Free, XL, 100 PK, Natural (10D866)
- ELVEX HELIUM 18 METAL DETECTABLE EYEWEAR, WEIGHS 18g, BLUE 80% VLT, AF (SG-59BMD-AF)
- 3M DBI-SALA Cable Tie-Off Adaptor (5900553)
- NEWSTRIPE 3 Can Aerosol Can Disposal System (10004721)
- 5.11 Stryke Pants, 32, Storm (74369)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x36 (74273)
- 5.11 PDU ACL Pants, Size 30", Midnight Navy (74338)
- 5.11 Mens Cargo Pants, Size 38" x 32", Charcoal (74439)
- 5.11 Taclite EMS Pants, 38/32, Dark Navy (74363)
- 5.11 Stryke Pant, Khaki, 42 30 (74369)
- 5.11 Stryke Pants, 34, Storm (74369)
- 5.11 Work Pants and Shorts