Shop All Work Pants and Shorts
5.11
Stryke Pant, Size 14, Dark Navy
Mfr # 64386
Zoro # G7772974
Free Shipping & Returns
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material 41% Flex-Tac(TM) Polyester/24% Polyester/35% Cotton, Ripstop Flex-Tac(TM)
- Gender Women's
- Inseam 35"
- Fabric Weight 6.76 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 64386
- Zoro # G7772974
- UPC # 844802286343
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 14 |
Fits Waist Size | 39-1/2 in |
Size-Body Type | Long |
Details
Item | Stryke Pants |
Color | Blue |
Material | 41% Flex-Tac(TM) Polyester/24% Polyester/35% Cotton, Ripstop Flex-Tac(TM) |
Gender | Women's |
Inseam | 35" |
Fabric Weight | 6.76 oz |
Pockets | 8 |
Garment Style | Pants |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 12 |
Description
Stryke Pant, Size 14, Dark Navy, Fits Waist Size 39-1/2 In., Inseam L, Material 41 Percent Flex-Tac(TM) Polyester/24 Percent Polyester/35 Percent Cotton, Ripstop Flex-Tac(TM), Fabric Weight 6.76 oz., Pockets 8, Type Tactical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Economy Shoulder Leather Palm Large, PK12 (12010)
- SLOGGERS Men's Rain and Garden Shoe Camo Size 10 (5301CAMFH10)
- ACCUFORM Chemical Sign, Chemical Name, 10x7 in, Adhesive Vinyl (ZFD841VS)
- LITHONIA LIGHTING Ext Sgn, Steel, Wht, 12 1/2in, 2W (LX W 3 R)
- 5.11 Stryke Pant, Black, 34 32 (74369)
- 5.11 Stryke Pants, Size 38", Coyote (74369)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x30 (74273)
- 5.11 Defender Flex Jeans, Size 36", DW Indigo (74477)
- 5.11 Mens Cargo Pants, Size 36" x 32", Navy (74439)
- 5.11 Stryke Pant, Black, 30 30 (74369)
- 5.11 Men's Tactical Pant, Black, 38 to 39" (74251)
- 5.11 Workwear