Shop All Work Pants and Shorts
5.11
Stryke Pant, Khaki, 36 32
Mfr # 74369
Zoro # G7427104
product price: $86.15
/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
- Gender Men's
- Fabric Weight 6.76 oz.
- Fits Waist Size 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74369
- Zoro # G7427104
- UPC # 844802245814
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 36 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stryke Pants |
Color | Khaki |
Material | 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.76 oz. |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 12 |
Garment Style | Stryke Pants |
Pockets | 12 |
Includes Hammer Loop | No |
Style Number | 74369 |
Description
Stryke Pant, Material Flex-Tac(TM) Fabric, Color Khaki, Size 36, Fits Waist Size 36 In., Inseam 32, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 6.76 Oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL High Viz Rain Parka, 5X-Large, Lime, Class 3 (736C-3 5XL)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1923X)
- NMC Security Alert 24 Hr Video Monitor Sign, M976A (M976A)
- TALON TRAX Shoe Covers, XL, 3" H, Black, Waterproof, PR (13026)
- 5.11 Stryke Pant, TDU Green, 38 32 (74369)
- 5.11 Stryke Pant, Khaki, 38 30 (74369)
- 5.11 Stryke Pant, Khaki, 42 30 (74369)
- 5.11 Taclite EMS Pants, L/4, Dark Navy (64369)
- 5.11 Men's Tactical Pant, Black, 46 to 47" (74251)
- 5.11 Stryke Pant, Size 34, Charcoal (74369)
- DUPONT Dupont 251-TY350S-L Tyvek Pants Elastic Waist (251-TY350S-L)
- 5.11 Workwear